Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
L/S® Variable Speed Pump with Easy-Load® High-Performance Precision Pump Head; 230 VAC, 5000, 1700 ml/min, 133.4 mm (5.25"), 292 mm (11.5"), 184 mm (7.25"), 07514-12 (L/S® Easy-Load® head), 230 VAC; 50/60 Hz; 0.8 A, 600 rpm, Painted steel and ABS plastic
Catalog # MFLX77910-75-UK
2 year warranty
: 77910-75
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Catalog # MFLX77910-75-UK
2 year warranty
Jump to:
Product Details & Documents
Compact, cost effective pump systems for general fluid transfer applications.
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
Specifications
- Maximum Flow Rate:1700 ml/min
- Power:230 VAC; 50/60 Hz; 0.8 A
- Description:L/S® Variable Speed Pump with Easy-Load® High-Performance Precision Pump Head; 230 VAC
- Height:133.4 mm (5.25")
- Length:292 mm (11.5")
- Max. RPM:600 rpm
- Pump Head:07514-12 (L/S® Easy-Load® head)
- Width:184 mm (7.25")
- Housing material:Painted steel and ABS plastic
- Plug type:5000
- Min. flow rate per channel:56 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:Start/Stop
- Digital dispensing:No
- Accuracy:±5%
- Drive IP rating:IP 22
- Tubing:06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
- Duty cycle:Continuous
- Voltage:230 VAC
- Drive:07555-05 (L/S® Analog Variable-Speed Console Drive)
- Washdown capable:No
- Min. RPM:20 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:1700 ml/min
- Reversible motor:Yes
- Control type:Analog
- Anti-drip:No
- No. of rollers:4
- Cat. No.:MFLX77910-75-UK
- Pump series:L/S
- Model:77910-75
- Frequency:50/60 Hz
- Tubing sizes accepted:L/S® 15, 24
- Current:0.8 A
Accessories
Product Information
- Catalog #AvailabilityPrice
- Footswitch, DB9 male, for use with drives
Product Information
- Catalog #AvailabilityPrice
- Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableHandheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableMFLX07528-80Log in for availabilityEach - $689.00



