Masterflex® L/S® Digital Modular Dispensing Drives, Avantor®
Product Details & Documents
Precision digital drives offer three dispensing modes and precision low-maintenance motors— modular format lets you place motor and controller where convenient.
- Flow rate 0.0012 to 3400 ml/min with L/S —flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication—voltage, current and contact closure
- Select your preferred language from the user-friendly menu for programming and operation
- Dispense by Volume in ml (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Reversible motor—purge tubing before or after pumping or pump fluid in either direction
- Powerful motors let you stack pump heads for increased flow rates and for multichannel applications
These precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings.
Delivery information: Includes 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Specifications
- Maximum Flow Rate:3400 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2.2 A
- Description:L/S Digital Modular Washdown Drive w/ Remote I/O; 600 rpm
- Max. RPM:600 rpm
- No. of Pump Heads Accepted:2
- Housing material:Painted aluminium controller; painted steel and aluminium drive
- Plug type:5000
- Open-head sensor:No
- Cloud connected:No
- Motor height:165 mm (6.5")
- Remote I/O:0 to 20 mA. 4 to 20 mA. 0 to 10 V. start/stop. direction. and prime via contact closure
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Digital dispensing:Yes
- Voltage:90 - 260 VAC
- Washdown capable:Yes
- Speed control:±0.1% (0.1 rpm at 600 rpm)
- Controller height:119 mm (4.75")
- Motor width:178 mm (7")
- Min. RPM:0.1 rpm
- Speed:Variable
- Motor hp:1/10
- Warranty:2 years
- Motor:75 W
- Controller length:285 mm (10.1562")
- Reversible motor:Yes
- Control type:Digital Variable Speed
- Cat. No.:MFLX77301-50-UK
- Controller width:279 mm (11")
- Motor length:362 mm (14.25")
- Pump series:L/S
- Model:77301-50
- Motor IP rating:IP 66
- Frequency:50/60 Hz
- Current:2.2 A
- Controller IP rating:IP 66
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cable assembly for remote control, DB25(M) connectorCable assembly for remote control, DB25(M) connectorMFLX07523-95Log in for availabilityEach (25Feet) - $402.00
Product Information
- Catalog #AvailabilityPrice
- Handheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) CableHandheld Remote Controller; DB25(M) Connector; 6 ft (1,8 m) CableMFLX07523-97Log in for availabilityEach - $700.00
Product Information
- Catalog #LengthAvailabilityPrice
- Extension cable for L/S and I/P digital modular drivesExtension cable for L/S and I/P digital modular drivesMFLX77301-829 ft.Log in for availabilityEach (9Feet) - $972.00
Product Information
- Catalog #LengthAvailabilityPrice
- Cable assembly for remote control, 31-pin round connector and 7.9 m (25') cable with stripped wire endsCable assembly for remote control, 31-pin round connector and 7.9 m (25') cable with stripped wire endsMFLX07575-807.3 m (24 ft.)Log in for availabilityEach (1Feet) - $376.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



