Masterflex® I/P® Cytoflow® Pump Systems
Product Details & Documents
Networking drives offer either native EtherNet/IP™ or Profibus communication-no additional hardware or firmware required.
- Flow rate 0.0006 to 26 LPM with I/P tubing-flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
- Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
- Remote control available using analog communication-voltage, current and contact closure
- Select your preferred language from the user-friendly menu for programming and operation
- Dispense by Volume in ml (0.001 to 9,999 ml), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
- Rugged housing is NEMA 4X (IP66) rated for washdown
- Designed with open head sensor technology for enhanced user safety
- Advanced network and communication models feature either EtherNet/IP™ or Profibus communication
Take control of your process with Masterflex I/P® drives with advanced networking and communication. All units are equipped with Masterflex open-head sensor technology that stop the drive motor when pump head is opened-pair with open-head sensor pump heads for optimal user safety. The drives are ideal for industrial networking, bioprocessing, plant automation, or water/wastewater applications. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.
Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate-drive locks in required rpm.
The advanced communication technology can be directly integrated without the need for dedicated gateways or adapters – includes .EDS standard text file for upload Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet. Cloud-based remote pump monitoring capability informs you of operational status; set alerts in the event of any failure or error condition.
: Alternate cord plugs assemblies for other countries available.
Specifications
- Maximum Flow Rate:8000 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
- Description:I/P® Digital Drive with EtherNet/IP™ Communication, Open Head Sensor, and Easy-Load® Pump Head, SS Housing
- Max. RPM:650 rpm
- Pump Head:77602-30 (I/P® Easy-Load® head with open-head sensor)
- Housing material:Stainless steel
- Plug type:EU
- Min. flow rate:1 ml/min
- Min. flow rate per channel:1 ml/min
- Open-head sensor:Yes
- Cloud connected:Yes
- Remote I/O:Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Digital dispensing:Yes
- Accuracy:±0.1%
- Drive IP rating:IP 66
- Tubing:06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
- Washdown capable:Yes
- Max. flow rate:8000 ml/min
- Min. RPM:0.1 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:8000 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:Yes
- No. of rollers:3
- Cat. No.:MFLX77964-40-EU
- Pump series:I/P
- Model:77964-40
- Frequency:50/60 Hz
- Tubing sizes accepted:I/P 26, 73, 82
- Current:4.5 A @ 115 V; 2.5 A @ 230 V



