Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Masterflex® I/P® Digital Modular Drive Systems, Avantor®

I/P Precision Modular Pump w/ Easy-Load Head; 650 rpm, EU, 8000 ml/min, 155.7 mm (6.13"), 353 mm (13.88"), 139.7 mm (5.5"), 77602-10 (I/P® Easy-Load® pump head), 90 - 260 VAC; 50/60 Hz; 4.4 A @ 115 V; 2.2 A @ 230 V, 650 rpm, ABS plastic and aluminium controller; painted steel drive
Catalog # MFLX77962-20-EU
2 year warranty
 :  77962-20
Masterflex® I/P® Digital Modular Drive Systems, Avantor®
Catalog # MFLX77962-20-EU
Supplier:  
2 year warranty
Masterflex® I/P® Digital Modular Drive Systems, Avantor®
Masterflex® I/P® Digital Modular Drive Systems, Avantor®

I/P Precision Modular Pump w/ Easy-Load Head; 650 rpm, EU, 8000 ml/min, 155.7 mm (6.13"), 353 mm (13.88"), 139.7 mm (5.5"), 77602-10 (I/P® Easy-Load® pump head), 90 - 260 VAC; 50/60 Hz; 4.4 A @ 115 V; 2.2 A @ 230 V, 650 rpm, ABS plastic and aluminium controller; painted steel drive

Discontinued
Product Details & Documents

Place motor and controller where convenient with modular design.

  • Flow rate 0.06 to 8 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows pump rpm— confirm speed setting at a glance
  • Remote control available using analog communication—voltage, current and contact closure
  • Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
  • Membrane keypad allows for easy up-front control of speed, direction, and start/stop

I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.

Specifications
  • Maximum Flow Rate:
    8000 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 4.4 A @ 115 V; 2.2 A @ 230 V
  • Description:
    I/P Precision Modular Pump w/ Easy-Load Head; 650 rpm
  • Height:
    155.7 mm (6.13")
  • Length:
    353 mm (13.88")
  • Max. RPM:
    650 rpm
  • Pump Head:
    77602-10 (I/P® Easy-Load® pump head)
  • Width:
    139.7 mm (5.5")
  • Housing material:
    ABS plastic and aluminium controller; painted steel drive
  • Plug type:
    EU
  • Min. flow rate:
    60 ml/min
  • Min. flow rate per channel:
    60 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Digital dispensing:
    No
  • Accuracy:
    ±0.25% (1 rpm at 650 rpm)
  • Drive IP rating:
    IP 33
  • Tubing:
    06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    07591-20 (I/P® Digital Modular Drive with Remote Input/Output)
  • Washdown capable:
    No
  • Min. RPM:
    6 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    8000 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    No
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77962-20-EU
  • Pump series:
    I/P
  • Model:
    77962-20
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    I/P® 26, 73, 82
  • Current:
    4.4 A @ 115 V; 2.2 A @ 230 V