Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Masterflex® L/S® Precision Variable-Speed Modular Pump Systems, Avantor®

L/S Precision Modular Pump w/ Easy-Load II Head; 600 rpm, IL, 1700 ml/min, 114.3 mm (4.5"), 338.6 mm (13.33"), 111.3 mm (4.38"), 77200-62 (L/S® Easy-Load® II pump head), 90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V, 600 rpm, Painted steel
Catalog # MFLX77913-70-IL
 :  77913-70
Masterflex® L/S® Precision Variable-Speed Modular Pump Systems, Avantor®
Catalog # MFLX77913-70-IL
Supplier:  
Masterflex® L/S® Precision Variable-Speed Modular Pump Systems, Avantor®
Masterflex® L/S® Precision Variable-Speed Modular Pump Systems, Avantor®

L/S Precision Modular Pump w/ Easy-Load II Head; 600 rpm, IL, 1700 ml/min, 114.3 mm (4.5"), 338.6 mm (13.33"), 111.3 mm (4.38"), 77200-62 (L/S® Easy-Load® II pump head), 90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V, 600 rpm, Painted steel

Discontinued
Product Details & Documents

Place where convenient—ideal for limited spaces, hoods, or isolation chambers.

  • Flow rate 0.06 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm and tubing size
  • Three digit LED display shows motor rpm — confirm speed setting at a glance
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Choose between benchtop controller or washdown wall-mount controller drives

L/S® modular drives feature reversible pumping and allow you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications.

Benchtop controller drives feature a splash-resistant ABS plastic controller housing with IP33 rating and remote control capabilities via a DB9 female connector on back of controller. Wall-mount controller housing is powder-coated aluminum and IP66/NEMA 4X rated for washdown with remote control capabilities via weather-resistant connection on controller.

Specifications
  • Maximum Flow Rate:
    1700 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 2.2 A @ 115 V; 1.1 A @ 230 V
  • Description:
    L/S Precision Modular Pump w/ Easy-Load II Head; 600 rpm
  • Height:
    114.3 mm (4.5")
  • Length:
    338.6 mm (13.33")
  • Max. RPM:
    600 rpm
  • Pump Head:
    77200-62 (L/S® Easy-Load® II pump head)
  • Width:
    111.3 mm (4.38")
  • Housing material:
    Painted steel
  • Plug type:
    IL
  • Min. flow rate:
    17 ml/min
  • Min. flow rate per channel:
    17 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Remote I/O:
    4 to 20 mA. 0 to 10 V. start/stop and direction via contact closure
  • Digital dispensing:
    No
  • Accuracy:
    ±0.25%
  • Drive IP rating:
    IP 33
  • Tubing:
    06434-24, 10-ft (C-FLEX® Ultra, L/S® 24)
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    07557-00 (L/S® Digital Precision Modular Drive with Remote I/O and Benchtop Controller)
  • Washdown capable:
    No
  • Min. RPM:
    6 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    1700 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    No
  • No. of rollers:
    4
  • Cat. No.:
    MFLX77913-70-IL
  • Pump series:
    L/S
  • Model:
    77913-70
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 15, 24, 35, 36
  • Current:
    2.2 A @ 115 V; 1.1 A @ 230 V