Masterflex® I/P® Digital Modular Drive Systems, Avantor®
I/P Precision Modular Washdown Pump w/ Easy-Load Head; 650 rpm, DK, 8000 ml/min, 165.1 mm (6.5"), 362 mm (14.25"), 177.8 mm (7"), 77602-10 (I/P® Easy-Load® pump head), 90 - 260 VAC; 50/60 Hz; 4.4 A @ 115 V; 2.2 A @ 230 V, 650 rpm, Painted aluminium controller; painted steel and aluminium drive
Catalog # MFLX77962-30-DK
2 year warranty
CE Compliant
IP66 washdown
: 77962-30
Masterflex® I/P® Digital Modular Drive Systems, Avantor®
Catalog # MFLX77962-30-DK
2 year warranty
CE Compliant
IP66 washdown
Jump to:
Discontinued
Product Details & Documents
Place motor and controller where convenient with modular design.
- Flow rate 0.06 to 8 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows pump rpm— confirm speed setting at a glance
- Remote control available using analog communication—voltage, current and contact closure
- Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
- Membrane keypad allows for easy up-front control of speed, direction, and start/stop
I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.
Specifications
- Maximum Flow Rate:8000 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 4.4 A @ 115 V; 2.2 A @ 230 V
- Description:I/P Precision Modular Washdown Pump w/ Easy-Load Head; 650 rpm
- Height:165.1 mm (6.5")
- Length:362 mm (14.25")
- Max. RPM:650 rpm
- Pump Head:77602-10 (I/P® Easy-Load® pump head)
- Width:177.8 mm (7")
- Housing material:Painted aluminium controller; painted steel and aluminium drive
- Plug type:DK
- Min. flow rate:60 ml/min
- Min. flow rate per channel:60 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25% (1 rpm at 650 rpm)
- Drive IP rating:IP 66
- Tubing:06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- Washdown capable:Yes
- Min. RPM:6 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:8000 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77962-30-DK
- Pump series:I/P
- Model:77962-30
- Frequency:50/60 Hz
- Tubing sizes accepted:I/P® 26, 73, 82
- Current:4.4 A @ 115 V; 2.2 A @ 230 V



