Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® I/P® Cytoflow® Pump Systems

Masterflex® I/P® Cytoflow® Pump Systems

I/P® Digital Drive with EtherNet/IP™ Communication, Open Head Sensor, and Easy-Load® Pump Head, SS Housing, AU, 8000 ml/min, 77602-30 (I/P® Easy-Load® head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V, 650 rpm, Stainless steel
Catalog # MFLX77964-40-AU
2 year warranty
Masterflex® I/P® Cytoflow® Pump Systems
Catalog # MFLX77964-40-AU
Supplier:  
2 year warranty
Masterflex® I/P® Cytoflow® Pump Systems
Masterflex® I/P® Cytoflow® Pump Systems

I/P® Digital Drive with EtherNet/IP™ Communication, Open Head Sensor, and Easy-Load® Pump Head, SS Housing, AU, 8000 ml/min, 77602-30 (I/P® Easy-Load® head with open-head sensor), 90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V, 650 rpm, Stainless steel

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
PUMP MFLEX I/P EIP 650R EL Catalog #MFLX77966-00

Product MFLX77966-00 is a replacement for MFLX77964-40-AU and has the same packaging and specifications, but may be a different quantity.

Product Details & Documents

Networking drives offer either native EtherNet/IP™ or Profibus communication-no additional hardware or firmware required.

  • Flow rate 0.0006 to 26 LPM with I/P tubing-flow rate depends on drive rpm, pump head, number of pump heads, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode- continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication-voltage, current and contact closure
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in ml (0.001 to 9,999 ml), L, or gal; Copy-1 to 9,999 dispense cycles; or Time-time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Rugged housing is NEMA 4X (IP66) rated for washdown
  • Designed with open head sensor technology for enhanced user safety
  • Advanced network and communication models feature either EtherNet/IP™ or Profibus communication

Take control of your process with Masterflex I/P® drives with advanced networking and communication. All units are equipped with Masterflex open-head sensor technology that stop the drive motor when pump head is opened-pair with open-head sensor pump heads for optimal user safety. The drives are ideal for industrial networking, bioprocessing, plant automation, or water/wastewater applications. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.

Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy-drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate-drive locks in required rpm.

The advanced communication technology can be directly integrated without the need for dedicated gateways or adapters – includes .EDS standard text file for upload Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet. Cloud-based remote pump monitoring capability informs you of operational status; set alerts in the event of any failure or error condition.

Ordering information: Alternate cord plugs assemblies for other countries available.

Specifications
  • Maximum Flow Rate:
    8000 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 4.5 A @ 115 V; 2.5 A @ 230 V
  • Description:
    I/P® Digital Drive with EtherNet/IP™ Communication, Open Head Sensor, and Easy-Load® Pump Head, SS Housing
  • Max. RPM:
    650 rpm
  • Pump Head:
    77602-30 (I/P® Easy-Load® head with open-head sensor)
  • Housing material:
    Stainless steel
  • Plug type:
    AU
  • Min. flow rate:
    1 ml/min
  • Min. flow rate per channel:
    1 ml/min
  • Open-head sensor:
    Yes
  • Cloud connected:
    Yes
  • Remote I/O:
    Ethernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • Digital dispensing:
    Yes
  • Accuracy:
    ±0.1%
  • Drive IP rating:
    IP 66
  • Tubing:
    06434-73, 10 ft (C-FLEX ULTRA, I/P 73 )
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    77420-30 (I/P® Digital Drive with EtherNet/IP™ Network-Compatible Communication and Open Head Sensor)
  • Washdown capable:
    Yes
  • Max. flow rate:
    8000 ml/min
  • Min. RPM:
    0.1 rpm
  • Warranty:
    2 years
  • No. of channels:
    1
  • Max. flow rate per channel:
    8000 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    Yes
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77964-40-AU
  • Pump series:
    I/P
  • Model:
    77964-40
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    I/P 26, 73, 82
  • Current:
    4.5 A @ 115 V; 2.5 A @ 230 V
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.