Masterflex® I/P® Digital Modular Drive Systems, Avantor®
I/P Precision Modular Washdown Pump w/ Easy-Load Head; 650 rpm, AU, 8000 ml/min, 165.1 mm (6.5"), 362 mm (14.25"), 177.8 mm (7"), 77602-10 (I/P® Easy-Load® pump head), 90 - 260 VAC; 50/60 Hz; 4.4 A @ 115 V; 2.2 A @ 230 V, 650 rpm, Painted aluminium controller; painted steel and aluminium drive
Catalog # MFLX77962-30-AU
2 year warranty
CE Compliant
IP66 washdown
Supplier #: 77962-30
Masterflex® I/P® Digital Modular Drive Systems, Avantor®
Catalog # MFLX77962-30-AU
2 year warranty
CE Compliant
IP66 washdown
Jump to:
Discontinued
Product Details & Documents
Place motor and controller where convenient with modular design.
- Flow rate 0.06 to 8 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
- Digital interface with LED display shows pump rpm— confirm speed setting at a glance
- Remote control available using analog communication—voltage, current and contact closure
- Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
- Membrane keypad allows for easy up-front control of speed, direction, and start/stop
I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.
Documents
Specifications
- Maximum Flow Rate:8000 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 4.4 A @ 115 V; 2.2 A @ 230 V
- Description:I/P Precision Modular Washdown Pump w/ Easy-Load Head; 650 rpm
- Height:165.1 mm (6.5")
- Length:362 mm (14.25")
- Max. RPM:650 rpm
- Pump Head:77602-10 (I/P® Easy-Load® pump head)
- Width:177.8 mm (7")
- Housing material:Painted aluminium controller; painted steel and aluminium drive
- Plug type:AU
- Min. flow rate:60 ml/min
- Min. flow rate per channel:60 ml/min
- Open-head sensor:No
- Cloud connected:No
- Remote I/O:4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
- Digital dispensing:No
- Accuracy:±0.25% (1 rpm at 650 rpm)
- Drive IP rating:IP 66
- Tubing:06434-73, 10-ft (C-FLEX® Ultra, I/P® 73)
- Duty cycle:Continuous
- Voltage:90 - 260 VAC
- Drive:07591-30 (I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O)
- Washdown capable:Yes
- Min. RPM:6 rpm
- Warranty:2 years
- No. of channels:1
- Max. flow rate per channel:8000 ml/min
- Reversible motor:Yes
- Control type:Variable-Speed Digital
- Anti-drip:No
- No. of rollers:3
- Cat. No.:MFLX77962-30-AU
- Pump series:I/P
- Model:77962-30
- Frequency:50/60 Hz
- Tubing sizes accepted:I/P® 26, 73, 82
- Current:4.4 A @ 115 V; 2.2 A @ 230 V
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



