Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®

Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®

L/S Four-Channel Pump System; 1 to 100 rpm, 90 to 260 VAC, AU, 188 ml/min, 215.9 mm (8.5"), 349 mm (13.74"), 210.8 mm (8.3"), 07535-04 (L/S® 4-channel pump head), 90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V, 100 rpm, ABS plastic and aluminium
Catalog # MFLX77926-10-AU
CE Compliant
ISO9001
Supplier #:  77926-10
Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®
Catalog # MFLX77926-10-AU
Supplier:  
CE Compliant
ISO9001
Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®
Masterflex® L/S® Variable Speed Analog Console Pump Systems, Avantor®

L/S Four-Channel Pump System; 1 to 100 rpm, 90 to 260 VAC, AU, 188 ml/min, 215.9 mm (8.5"), 349 mm (13.74"), 210.8 mm (8.3"), 07535-04 (L/S® 4-channel pump head), 90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V, 100 rpm, ABS plastic and aluminium

Discontinued
Product Details & Documents

Don’t lose control of your metering applications—digital display gives you precise control.

  • Accurate and repeatable settings with 3-digit LED display of rpm
  • Pump fluid in either direction with reversible motor—perfect for purging tubing
  • Choose multichannel systems for synchronous flow from all channels
  • Maximize processes in a minimal footprint by stacking splash-resistant, IP33-rated drives
  • Two ways to control speed, direction, and start/stop—use either the membrane keypad or remote-control capabilities

These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.

Specifications
  • Maximum Flow Rate:
    188 ml/min
  • Power:
    90 - 260 VAC; 50/60 Hz; 1.8 A @ 115 V; 1.2 A @ 230 V
  • Description:
    L/S Four-Channel Pump System; 1 to 100 rpm, 90 to 260 VAC
  • Height:
    215.9 mm (8.5")
  • Length:
    349 mm (13.74")
  • Max. RPM:
    100 rpm
  • Pump Head:
    07535-04 (L/S® 4-channel pump head)
  • Width:
    210.8 mm (8.3")
  • Housing material:
    ABS plastic and aluminium
  • Plug type:
    AU
  • Min. flow rate:
    1.88 ml/min
  • Min. flow rate per channel:
    0.47 ml/min
  • Open-head sensor:
    No
  • Cloud connected:
    No
  • Remote I/O:
    4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Digital dispensing:
    No
  • Accuracy:
    ±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
  • Drive IP rating:
    IP 33
  • Tubing:
    06447-16, 8/pk (Tygon® Lab 2-Stop Tubing Set, 3.1 mm ID, L/S® 16)
  • Duty cycle:
    Continuous
  • Voltage:
    90 - 260 VAC
  • Drive:
    07528-30 (L/S® Variable-Speed Digital Drive with Remote I/O, 100 rpm)
  • Washdown capable:
    No
  • Min. RPM:
    1 rpm
  • Warranty:
    2 years
  • No. of channels:
    4
  • Max. flow rate per channel:
    47 ml/min
  • Reversible motor:
    Yes
  • Control type:
    Variable-Speed Digital
  • Anti-drip:
    No
  • No. of rollers:
    3
  • Cat. No.:
    MFLX77926-10-AU
  • Pump series:
    L/S
  • Model:
    77926-10
  • Frequency:
    50/60 Hz
  • Tubing sizes accepted:
    L/S® 13, 14, 16
  • Current:
    1.8 A @ 115 V; 1.2 A @ 230 V