Order Entry
Canada
ContactUsLinkComponent
Catalyst Pump Tubing, 2-Stop, PharMed® BPT, 1.6 mm ID; 12/Pk
Catalyst Pump Tubing, 2-Stop, PharMed® BPT, 1.6 mm ID; 12/Pk
Catalog # MFLX97100-23
Supplier:  VWR International
undefined
Catalyst Pump Tubing, 2-Stop, PharMed® BPT, 1.6 mm ID; 12/Pk
Catalog # MFLX97100-23
Supplier:  VWR International
  • Clarity:
  • Opaque
  • Opaque
  • Opaque
  • Opaque
  • Opaque
  • Opaque
  • Translucent
  • Clear
  • Clear
  • Clear
  • Translucent
  • Translucent
  • Opaque
  • Opaque
  • Opaque
  • Translucent
  • Clear
  • Translucent
  • Translucent
  • Translucent
  • Opaque
  • Opaque
  • Opaque
  • GMP compliant:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Length per pack:
  • 4.8768 m (15.96 ft.)
  • 4.8768 m (15.96 ft.)
  • 4.8768 m (15.96 ft.)
  • 4.8768 m (15.96 ft.)
  • 4.8768 m (15.96 ft.)
  • 4.8768 m (15.96 ft.)
  • 4.8768 m (15.96 ft.)
  • Max. pressure:
  • 1.4 bar (20 psi)
  • 1.4 bar (20 psi)
  • 1.4 bar (20 psi)
  • 1.4 bar (20 psi)
  • Min. temperature:
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –50 °C (–58 °F)
  • –45 °C (–49 °F)
  • –45 °C (–49 °F)
  • –45 °C (–49 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –50 °C (–58 °F)
  • –45 °C (–49 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –50 °C (–58 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • –51 °C (–60 °F)
  • Max. temperature:
  • 132 °C (270 °F)
  • 135 °C (275 °F)
  • 132 °C (270 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 230 °C (446 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 73 °C (165 °F)
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • 230 °C (446 °F)
  • 73 °C (165 °F)
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • 230 °C (446 °F)
  • 135 °C (275 °F)
  • 132 °C (270 °F)
  • 132 °C (270 °F)
  • Regulatory approvals:
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • FDA;NSF-51
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • FDA;NSF-51
  • FDA;NSF-51
  • FDA;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • 3A;FDA;Non-DEHP;NSF-51
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • 3A;FDA;Non-DEHP;NSF-51
  • FDA;NSF-51
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Series:
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Catalyst
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • No
  • Yes
  • No
  • No
  • No
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • No
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • No
  • Yes
  • No
  • No
  • No
  • Yes
  • No
  • No
  • No
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • No
  • Yes
  • Yes
  • Yes
  • No
  • Yes
  • Yes
  • Working pressure:
  • 1.4 bar (20 psi)
  • 1.4 bar (20 psi)
  • 1.4 bar (20 psi)
  • 1.4 bar (20 psi)
  • Warranty:
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • None
  • Currently Viewing

Specifications

About this item

Start pumping with little effort - preconfigured Links for quick and easy setup.

  • Four formulations offer wide range of chemical compatibility
  • Save time with already assembled links
  • Use with the Catalyst extenstion coils / tubing to complete your system
  • FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
  • FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
  • FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm

To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.

The stops on the two-stop tubing are color-coded according to tubing ID.

Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

  • Tubing int.Ø:
    1.60 mm (0.063")
  • Max. temperature:
    132 °C (270 °F)
  • Color:
    Tan
  • Description:
    Stopped Tubing Assembly. PharMed BPT. 1.6 mm ID. 12 pk
  • Length:
    0.4064 m
  • Environmentally Preferable:
  • GMP compliant:
    Yes
  • Length per pack:
    4.8768 m (15.96 ft.)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    None
  • Series:
    Catalyst
  • Clarity:
    Opaque
  • Cat. no.:
    MFLX97100-23
  • Tubing Material:
    PharMed® BPT
Frequently Bought Together