Catalyst Stopped Tubing, Platinum-Cured Silicone, 3.2 mm ID; 6/Pk
Catalog # MFLX97100-16
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX97100-16
- MFLX97100-48
- MFLX97100-27
- MFLX97100-47
- MFLX97100-46
- MFLX97100-43
- MFLX97200-04
- MFLX97100-67
- MFLX97100-66
- MFLX97100-63
- MFLX97200-08
- MFLX97200-06
- MFLX97200-27
- MFLX97200-26
- MFLX97200-23
- MFLX97100-18
- MFLX97200-68
- MFLX97100-17
- MFLX97100-13
- MFLX97100-42
- MFLX97100-26
- MFLX97100-23
- MFLX97100-22
- Clarity:
- Translucent
- Opaque
- Opaque
- Opaque
- Opaque
- Opaque
- Translucent
- Clear
- Clear
- Clear
- Translucent
- Translucent
- Opaque
- Opaque
- Opaque
- Translucent
- Clear
- Translucent
- Translucent
- Opaque
- Opaque
- Opaque
- Opaque
- GMP compliant:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Length per pack:
- 4.8768 m (15.96 ft.)
- 4.8768 m (15.96 ft.)
- 4.8768 m (15.96 ft.)
- 4.8768 m (15.96 ft.)
- 4.8768 m (15.96 ft.)
- 4.8768 m (15.96 ft.)
- 4.8768 m (15.96 ft.)
- Max. pressure:
- 1.4 bar (20 psi)
- 1.4 bar (20 psi)
- 1.4 bar (20 psi)
- 1.4 bar (20 psi)
- Min. temperature:
- –50 °C (–58 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –50 °C (–58 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –45 °C (–49 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –50 °C (–58 °F)
- –45 °C (–49 °F)
- –50 °C (–58 °F)
- –50 °C (–58 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- –51 °C (–60 °F)
- Max. temperature:
- 230 °C (446 °F)
- 135 °C (275 °F)
- 132 °C (270 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 135 °C (275 °F)
- 230 °C (446 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 73 °C (165 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 230 °C (446 °F)
- 73 °C (165 °F)
- 230 °C (446 °F)
- 230 °C (446 °F)
- 135 °C (275 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- 132 °C (270 °F)
- Regulatory approvals:
- FDA;NSF-51
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- FDA;NSF-51
- FDA;NSF-51
- FDA;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- 3A;FDA;Non-DEHP;NSF-51
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- 3A;FDA;Non-DEHP;NSF-51
- FDA;NSF-51
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
- Series:
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Catalyst
- Sterilisation method autoclave:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Sterilisation method EtO:
- Yes
- No
- Yes
- No
- No
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- Yes
- Yes
- Sterilisation method gamma:
- Yes
- No
- Yes
- No
- No
- No
- Yes
- No
- No
- No
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- No
- Yes
- Yes
- No
- Yes
- Yes
- Yes
- Working pressure:
- 1.4 bar (20 psi)
- 1.4 bar (20 psi)
- 1.4 bar (20 psi)
- 1.4 bar (20 psi)
- Warranty:
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- None
- Currently Viewing
Specifications
About this item
Start pumping with little effort - preconfigured Links for quick and easy setup.
- Four formulations offer wide range of chemical compatibility
- Save time with already assembled links
- Use with the Catalyst extenstion coils / tubing to complete your system
- FH15 and FH30 utilize the stopped assemblies that have an ID of: 0.8, 1.6, 3.2, and 4.8 mm
- FH100M (with the large cartridges) can use assemblies with an ID of: 0.8, 1.6, 3.2, 4.8, and 6.4 mm
- FH100M (with the small cartridges) can use assemblies with an ID of: 0.16, 0.25, 0.89, 1.42, 2.06, and 2.79 mm
To complete your Catalyst® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID.
Order extension tubing separately. For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:3.20 mm (0.126")
- Max. temperature:230 °C (446 °F)
- Color:Translucent
- Description:Stopped Tubing, Platinum-Cured Silicone, 3.2 mm ID; 6/Pk
- Environmentally Preferable:
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–50 °C (–58 °F)
- Warranty:None
- Series:Catalyst
- Clarity:Translucent
- Cat. no.:MFLX97100-16
- Tubing Material:Platinum-cured silicone
Frequently Bought Together