Masterflex® Ismatec® Pump Tubing, Versilon™ 2001, 1.52 mm ID x 3.22 mm OD; 33 ft
Catalog # MFLX96467-36
Supplier: VWR International
About this item
Compatible with aggressive chemicals – even MEK!
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Outstanding chemical resistance — withstands acetone, DMSO, ketones, and more
- Cost-effective alternative to fluoropolymers or fluoroelastomers
- Dimensions: 1.52 mm ID x 3.22 mm OD
The Tygon Chemical 2001 translucent tubing has excellent chemical resistance, low extractability, low gas permeability, and is plasticizer free. These characteristics make this tubing ideal for chemical, food, beverage, and pharmaceutical applications.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tubing int.Ø:1.52 mm (0.06")
- Description:Pump Tubing, Tygon Chemical (2001), 1,52 mm ID, 33 ft.
- Length:1005.84 cm (396")
- Environmentally Preferable:
- Model:96467-36
- Regulatory approvals:ADCF;FDA;Non-DEHP;RoHS
- Tubes per pack:1
- Series:Similar to Ismatec SKU: SC0860
- Cat. no.:MFLX96467-36
- Tubing Material:Versilon™ 2001
Frequently Bought Together