About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.
Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.
The Tygon® Chemical 2001 tubing is clear in appearance is temperature resistant from -108 °F to 135 °F, and features excellent chemical compatibility to weak and medium acids and bases, salts, and alcohol.
The overall length of Tygon Chemical® 96446-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:1.02 mm (0.04")
- Description:Pump Tubing, 3-Stop, Tygon® Chemical 2001, 1,02 mm ID; 6/PK
- Length:406 mm (16")
- Environmentally Preferable:
- Model:96466-28
- Regulatory approvals:ADCF;FDA;Non-DEHP;RoHS
- Tubes per pack:6
- Series:Similar to SC0806
- Cat. no.:MFLX96466-28
- Color Coded Stops:White/white
- Tubing Material:Versilon™ 2001