Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-Food, 0.25 mm ID; 12/PK
MFLX96457-12
Long service life - Outstanding fatigue resistance due to flexing!
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Specially designed for use with food applications
- Extremely smooth bore
Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs
The first of a series of two-stop extension tubing options is below under Accessories. See all of our two-stop extension tubing formulations or contact our Application Specialists for personal assistance.
- Tubing int.Ø:0.25 mm (0.0098")
- Description:Pump Tubing, 2-Stop, Tygon® S3™ E-Food, 0,25 mm ID; 12/PK
- Length:406 mm (16")
- Environmentally Preferable:
- Regulatory approvals:3A;ADCF;EU Food 10/2011;FDA;Non-DEHP;NSF-51;RoHS
- Tubes per pack:12
- Cat. no.:MFLX96457-12
- Color Coded Stops:Orange/blue
- Tubing Material:Tygon® E-Food (B-44-4X)
Frequently Bought Together