Order Entry
Canada
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Puri-Flex®, 0.64 mm ID; 50 ft
Masterflex® Ismatec® Pump Tubing, Puri-Flex®, 0.64 mm ID; 50 ft
Catalog # MFLX96418-22
Supplier:  VWR International
CE certificate
undefined
Masterflex® Ismatec® Pump Tubing, Puri-Flex®, 0.64 mm ID; 50 ft
Catalog # MFLX96418-22
Supplier:  VWR International
CE certificate

About this item

Long life tubing for pharma and bioprocess applications.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Tubing Inner Diameter: 0.64 mm
  • Certificate of compliance included with each individual unit upon shipment

Applications: General-purpose lab use requiring high performance and long life
Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
Certifications: FDA-compliant (21 CFR 177.2600), meets USP Class VI requirements, manufactured according to GMP
Temperature range: –58 to 275 °F (–50 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    2.44 mm (0.095")
  • Tubing int.Ø:
    0.64 mm (0.025")
  • Max. pressure:
    1.75 bar (25.3 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Pump series:
    C/L
  • Description:
    Microbore - Puri-Flex Autoanalysis Tubing, -22. 0.64mm ID, 50 ft.
  • Environmentally Preferable:
  • Length per pack:
    15.2 m (50 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –30 °C (–22 °F)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –50 °C (–58 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Cat. no.:
    MFLX96418-22
  • C/L Masterflex Tubing Size:
    22
  • Tubing Material:
    Puri-Flex®
  • Hose Barb Size:
    0.025"
Frequently Bought Together