Masterflex® Ismatec® Pump Tubing, Puri-Flex®, 0.19 mm ID; 50 ft
Catalog # MFLX96418-10
Supplier: VWR International
CE certificate
About this item
Long life tubing for pharma and bioprocess applications.
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Tubing Inner Diameter: 0.19 mm
Applications: General-purpose lab use requiring high performance and long life
Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
Certifications: FDA-compliant (21 CFR 177.2600), meets USP Class VI requirements, manufactured according to GMP
Temperature range: –58 to 275 °F (–50 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tubing ext.Ø:1.99 mm (0.078")
- Tubing int.Ø:0.19 mm (0.0075")
- Max. pressure:1.75 bar (25.3 psi)
- Max. temperature:135 °C (275 °F)
- Pump series:C/L
- Description:Microbore - Puri-Flex Autoanalysis Tubing, -10. 0.19mm ID, 50 ft.
- Environmentally Preferable:
- Length per pack:15.2 m (50 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–30 °C (–22 °F)
- Regulatory approvals:ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–50 °C (–58 °F)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Cat. no.:MFLX96418-10
- C/L Masterflex Tubing Size:10
- Tubing Material:Puri-Flex®
- Hose Barb Size:0.0075"
Frequently Bought Together