Masterflex® B/T® PerfectPosition® Pump Tubing, Peroxide-Cured Silicone, B/T 91; 10 ft
Catalogue # MFLX96400-91
Fournisseur: VWR International
CE certificate
À propos de cet article
Ensure optimum performance from your Masterflex® pump.
- Excellent biocompatibility
- No additives, plasticizers or DOP; odorless and nontoxic, fungus-resistant
- No taste imparted to transported fluids
- Extremely good at low temperatures
- Weather, ozone, corona, and radiation resistant
- Minimal tendency to take a set
- PerfectPosition™ tubing retention marks indicate the exact placement of tubing in the pump head to provide the best performance and life of the tubing
- Custom extruded to fit 77110- and 77111-series Masterflex® B/T® pumps and pump heads
- Engineered for long life in peristaltic pump applications
Characteristics: Superior heat resistance, low compression set, odorless, and nontoxic. Translucent.
Certifications: Elastomer is FDA-compliant (21 CFR 177.2600). Tubing is
manufactured according to GMP.
Temperature range: –60 to 460 °F (–51 to 238 °C)
Sterilize: Autoclave or gamma irradiation.
- Maximum Flow Rate:42000 ml/min
- Tubing int.Ø:19.00 mm (0.748")
- Max. pressure:2.06 bar (30 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:B/T
- Description:Peroxide-Cured Tubing, B/T 91, 10 ft.
- Environmentally Preferable:
- Model:96400-91
- Length per pack:3 m (10 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–50 °C (–58 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Warranty:Out of box
- Cat. no.:MFLX96400-91
- B/T Masterflex Tubing Size:91
- Tubing Material:Peroxide-cured silicone
- Hose Barb Size:0.75"
Frequently Bought Together