Masterflex® Ismatec® Pump Tubing, PharMed® BPT, 0.19 mm ID; 100 ft
Catalog # MFLX95809-10
Supplier: VWR International
About this item
Protect your light-sensitive samples.
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
The overall length of PharMed® BPT 95809-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 3 m long.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tubing ext.Ø:1.99 mm (0.078")
- Tubing int.Ø:0.19 mm (0.0075")
- Max. pressure:1.75 bar (25.3 psi)
- Max. temperature:132 °C (270 °F)
- Pump series:C/L
- Description:Pump Tubing, PharMed® BPT, 0.19 mm ID; 100 ft
- Environmentally Preferable:
- Model:95809-10
- Length per pack:30.4 m (100 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–20 °C (–4 °F)
- Regulatory approvals:FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–51 °C (–60 °F)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation up to 2,5 Mrad
- Cat. no.:MFLX95809-10
- C/L Masterflex Tubing Size:10
- Tubing Material:PharMed® BPT
- Hose Barb Size:0.0075"
Frequently Bought Together