Masterflex® Ismatec® Pump Tubing, 2-Stop, PharMed® BPT, 1.52 mm ID; 12/PK
Catalog # MFLX95723-36
Supplier: VWR International
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- PharMed BPT tubing has 1.52 mm inner diameter
- Yellow and blue color-coded stops
To complete your Ismatec® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application.
The stops on the two-stop tubing are color-coded according to tubing ID. Use this tubing with any of the Ismatec® standard cartridge pumps and pump heads. Cartridges withstand pressures up to 45 psi.
The overall length of PharMed BPT 95723-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:1.52 mm (0.06")
- Description:Pump Tubing, 2-Stop, PharMed® BPT, 1.52 mm ID; 12/PK
- Length:406 mm (16")
- Environmentally Preferable:
- Model:95723-36
- Regulatory approvals:European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0330
- Cat. no.:MFLX95723-36
- Color Coded Stops:Yellow/blue
- Tubing Material:PharMed® BPT
Frequently Bought Together