Order Entry
Canada
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, C-Flex®, 0.19 mm ID; 50 ft
Masterflex® Ismatec® Pump Tubing, C-Flex®, 0.19 mm ID; 50 ft
Catalog # MFLX95718-10
Supplier:  VWR International
CE certificate
undefined
Masterflex® Ismatec® Pump Tubing, C-Flex®, 0.19 mm ID; 50 ft
Catalog # MFLX95718-10
Supplier:  VWR International
CE certificate

About this item

Meets the demands of various industries.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Tubing Inner Diameter: 0.19 mm

Meets USP Class VI requirements
Autoclavable
Temp range: -40 to 135 °C (-40 to 275 °F)

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    1.99 mm (0.078")
  • Tubing int.Ø:
    0.19 mm (0.0075")
  • Max. pressure:
    1.75 bar (25.3 psi)
  • Max. temperature:
    121 °C (250 °F)
  • Pump series:
    C/L
  • Description:
    C-Flex microbore tubing, 0.19 mm ID, 50 ft/pk
  • Environmentally Preferable:
  • Length per pack:
    15.2 m (50 ft.)
  • Max. temperature (dynamic):
    100 °C (212 °F)
  • Min. temperature (dynamic):
    –40 °C (–40 °F)
  • Regulatory approvals:
    ADCF;European Pharmacopoeia;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –45 °C (–50 °F)
  • Sterilisation:
    Autoclave, Ethylene Oxide, Gamma Irradiation
  • Cat. no.:
    MFLX95718-10
  • C/L Masterflex Tubing Size:
    10
  • Tubing Material:
    C-Flex®
  • Hose Barb Size:
    0.0075"
Frequently Bought Together