Masterflex® Ismatec® Pump Tubing, Solva™ Solvent/Hydrocarbon, 1.30 mm ID; 50 ft
Catalog # MFLX95712-32
Supplier: VWR International
About this item
Specifically designed for use with hydrocarbons, petroleum products and distillates.
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Resists most hydrocarbons, embrittlement, and swelling
- Tubing Inner Diameter: 1.30 mm
Resistant to ozone and UV light — won't crack, swell, or harden.
Translucent yellow color
Static temperature range: -37 to 74 °C (-35 to 165 °F)
Dynamic temperature range: 0 to 40 °C (32 to 104 °F)
The overall length of Solvent/Hydrocarbon extension tubing is 50 feet (15 m). The legacy Ismatec® extension tubing was 3 m long.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Tubing ext.Ø:3 mm (0.117")
- Tubing int.Ø:1.3 mm (0.051")
- Max. pressure:1.75 bar (25.3 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:C/L
- Description:Pump Tubing, Solva™ Solvent/Hydrocarbon, 1.30 mm ID; 50 ft
- Environmentally Preferable:
- Length per pack:15.24 m (50 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;Non-DEHP;RoHS
- Sterilisation method autoclave:No
- Sterilisation method EtO:No
- Sterilisation method gamma:No
- Min. temperature:–37 °C (–35 °F)
- Sterilisation:None
- Cat. no.:MFLX95712-32
- C/L Masterflex Tubing Size:32
- Tubing Material:Solva™
- Hose Barb Size:0.051"
Frequently Bought Together