Order Entry
Canada
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, Solva™ Solvent/Hydrocarbon, 1.02 mm ID; 50 ft
Masterflex® Ismatec® Pump Tubing, Solva™ Solvent/Hydrocarbon, 1.02 mm ID; 50 ft
Catalog # MFLX95712-28
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, Solva™ Solvent/Hydrocarbon, 1.02 mm ID; 50 ft
Catalog # MFLX95712-28
Supplier:  VWR International

About this item

Specifically designed for use with hydrocarbons, petroleum products and distillates.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Resists most hydrocarbons, embrittlement, and swelling
  • Tubing Inner Diameter: 1.02 mm

Resistant to ozone and UV light — won't crack, swell, or harden.
Translucent yellow color
Static temperature range: -37 to 74 °C (-35 to 165 °F)
Dynamic temperature range: 0 to 40 °C (32 to 104 °F)

The overall length of Solvent/Hydrocarbon extension tubing is 50 feet (15 m). The legacy Ismatec® extension tubing was 3 m long.

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Tubing ext.Ø:
    2.72 mm (0.106")
  • Tubing int.Ø:
    1.02 mm (0.04")
  • Max. pressure:
    1.75 bar (25.3 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Pump series:
    C/L
  • Description:
    Pump Tubing, Solva™ Solvent/Hydrocarbon, 1.02 mm ID; 50 ft
  • Environmentally Preferable:
  • Length per pack:
    15.24 m (50 ft.)
  • Max. temperature (dynamic):
    40 °C (104 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –37 °C (–35 °F)
  • Sterilisation:
    None
  • Cat. no.:
    MFLX95712-28
  • C/L Masterflex Tubing Size:
    28
  • Tubing Material:
    Solva™
  • Hose Barb Size:
    0.04"
Frequently Bought Together