Masterflex® Transfer Tubing, Tygon® ND-100-65, 1/8" ID x 1/4" OD; 50 Ft
Catalog # MFLX95666-06
Supplier: VWR International
CE certificate
About this item
Drains completely.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: ¹/₈" int.Ø × ¹/₄" out.Ø
Formulation: ND-100-65
Applications: Pharmaceutical and biotech research applications.
Characteristics:Non-DEHP, phthalate free. Non-wetted surface permits complete drainage. Bondable, weldable. Clear.
Certification: USP Class VI, REACH, ISO 10993
Temperature range: -44 to 165 °F (-42 to 74 °C)
Sterilize: Autoclave, ethylene oxide, or irradiation.
- Tubing ext.Ø:6.4 mm (0.25")
- Tubing int.Ø:3.2 mm (0.125")
- Wall thickness:1.6 mm (0.0625")
- Max. pressure:3.8 bar (55 psi)
- Max. temperature:73 °C (165 °F)
- Color:Translucent
- Description:Transfer Tubing, Tygon® ND-100-65, ¹/₈" ID x ¹/₄" OD; 50 Ft
- Length:15.2 m (50 ft.)
- Environmentally Preferable:
- Model:95666-06
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:Non-DEHP;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–48 °C (–55 °F)
- Working pressure:3.8 bar (55 psi)
- Clarity:Translucent
- Cat. no.:MFLX95666-06
- Tubing Material:Tygon® ND-100-65
Frequently Bought Together