Masterflex® Ismatec® Microbore Pump Tubing, Platinum-Cured Silicone, 1.14 mm ID; 50 ft
Catalog # MFLX95590-30
Supplier: VWR International
CE certificate
About this item
Smooth surface and low protein binding levels.
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
- Tubing Inner Diameter: 1.14 mm
Use platinum-cured silicone tubing for high purity applications where outgassing of peroxide product is not allowed.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:17.1 ml/min
- Tubing ext.Ø:2.84 mm (0.111")
- Tubing int.Ø:1.14 mm (0.045")
- Max. pressure:1.75 bar (25.3 psi)
- Max. temperature:230 °C (446 °F)
- Pump series:C/L
- Description:Microbore Pump Tubing, Platinum-Cured Silicone, 1.14 mm ID; 50 ft
- Environmentally Preferable:
- Length per pack:15.2 m (50 ft.)
- Max. temperature (dynamic):100 °C (212 °F)
- Min. temperature (dynamic):–40 °C (–40 °F)
- Regulatory approvals:3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–50 °C (–58 °F)
- Sterilisation:Autoclave, Ethylene Oxide, Gamma Irradiation
- Cat. no.:MFLX95590-30
- C/L Masterflex Tubing Size:30
- Tubing Material:Platinum-cured silicone
- Hose Barb Size:0.045"
Frequently Bought Together