Masterflex® Fitting, Polypropylene, Straight, Sanitary Clamp Concentric Reducer, 1-1/2" x 1"
Catalog # MFLX31805-10
Supplier: VWR International
3A Sanitary approval
CE certificate
About this item
Maintain sanitary conditions in your processes while decreasing diameter.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Meet USP Class VI for pharmaceutical use and FDA, USDA, and 3A standards for food contact
- All fittings are compatible with Tri-Clamp® fittings
- Excellent chemical resistance; low leachable characteristics
- Connection Type: 1 1/2" x 1"
Tri-Clamp® concentric reducers decrease in diameter towards the center thus forming a conical cylinder. Though both materials may be autoclaved, PVDF tolerates high temperatures better than PP does and will perform more consistently after repeated autoclaving. Clamps and gaskets required for a complete system are sold separately.
- Connection Type:Sanitary Concentric Reducer
- Flow pattern:Straight
- Sanitary clamp size (Port 1):1½"
- Sanitary clamp size (Port 2):1"
- Max. temperature:82 °C (180 °F)
- Description:Fitting, Polypropylene, Straight, Sanitary Clamp Concentric Reducer, 1½" x 1"
- Environmentally Preferable:
- Model:31805-10
- Chemical resistance:Very good
- Min. temperature:–9 °C (15 °F)
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Max. operating pressure:125 psi
- Cat. no.:MFLX31805-10
- Fitting Material:PP
- Sanitary Gasket Size:1½"
Frequently Bought Together