Masterflex® Sanitary Clamp with White Knob, Nylon, 1/2" to 3/4"; 1/EA
Catalog # MFLX30508-21
Supplier: VWR International
CE certificate
About this item
Compatible with metal and plastic Tri-Clamp® fittings.
- Excellent chemical resistance; low leachable characteristics
- Autoclavable
Constructed of nylon, these Tri-Clamp® sanitary clamps are perfect for single-use transfer lines in biopharma markets, plus a wide range of fluid transfer systems. These clamps ideal for securing your fluid transfer system without damaging the process lines.
- Connection Type:Sanitary Clamp
- Flow pattern:Straight
- Sanitary clamp size (Port 1):¾"
- Description:Sanitary Clamp with White Knob, Nylon, 1/2" to 3/4"; 1/EA
- Environmentally Preferable:
- Model:30508-21
- Sterilisation:Autoclave, Gamma
- Warranty:Manufacturer defect
- Cat. no.:MFLX30508-21
- Fitting Material:Nylon
- Sanitary Gasket Size:¾"
Frequently Bought Together