Order Entry
Canada
ContactUsLinkComponent
Masterflex® Ismatec® Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 2.79 mm ID; 6/PK
Masterflex® Ismatec® Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 2.79 mm ID; 6/PK
Catalog # MFLX07616-48
Supplier:  VWR International
undefined
Masterflex® Ismatec® Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 2.79 mm ID; 6/PK
Catalog # MFLX07616-48
Supplier:  VWR International

About this item

Long service life - outstanding fatigue resistance due to flexing!

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Inner diameter: 2.79 mm

Appearance: Opaque
Temperature: -70 to 52 °C
Life at 100 rpm: 1000 hrs

The first of a series of two-stop extension tubing options is below under Accessories. See all of our two-stop extension tubing formulations or contact our Application Specialists for personal assistance.

  • Tubing int.Ø:
    2.79 mm (0.11")
  • Description:
    Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 2,79 mm ID; 6/PK
  • Length:
    406 mm (16")
  • Environmentally Preferable:
  • Model:
    07616-48
  • Regulatory approvals:
    3A;ADCF;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
  • Tubes per pack:
    6
  • Warranty:
    1 year
  • Series:
    Similar to SC0105
  • Cat. no.:
    MFLX07616-48
  • Color Coded Stops:
    Purple/white
  • Tubing Material:
    Peroxide-cured silicone
Frequently Bought Together