Masterflex® I/P® High-Performance Precision Pump Tubing, Tygon® E-Lab, I/P 70; 50 ft
Catalog # MFLX06509-70
Supplier: VWR International
CE certificate
About this item
No BPA or phthalates—environmentally responsible, more sustainable, and safer.
- Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- I/P® 70 tubing has a ³/₈” (9.5 mm) inner diameter
- Accepts ³/₈” hose barb for tubing connection
Masterflex® Tygon® E-Lab High-Performance Precision pump tubing is specially formulated for resistance to flex-fatigue and abrasion and offers superior life, which minimizes the labor and expense of replacement. Its clear, glassy smooth inner bore helps prevent buildup to facilitate cleaning and tubing transparency makes for easy flow monitoring.
Ideal for general laboratory, food and beverage, and biopharma applications, this tubing complies with USP Class VI, FDA, EU Foods, and NSF standards.
For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Maximum Flow Rate:8000 ml/min
- Tubing int.Ø:9.50 mm (0.374")
- Max. pressure:2.7 bar (40 psi)
- Max. temperature:74 °C (165 °F)
- Pump series:I/P
- Description:Tygon E-Lab (E-3603) Pump Tubing, I/P 70, 50 ft.
- Environmentally Preferable:
- Model:06509-70
- Length per pack:15.2 m (50 ft.)
- Max. temperature (dynamic):40 °C (104 °F)
- Min. temperature (dynamic):0 °C (32 °F)
- Regulatory approvals:ADCF;EU Food 10/2011;FDA;Non-DEHP;Non-Phthalate;NSF-51;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Suction lift H₂O:8.8 m (29 ft.)
- Min. temperature:–46 °C (–51 °F)
- Max. vacuum:660 mm Hg (26" Hg)
- Sterilisation:Autoclave, Ethylene Oxide
- Warranty:Out of box
- Cat. no.:MFLX06509-70
- I/P Masterflex Tubing Size:70
- Tubing Material:Tygon® E-Lab (E-3603)
- Hose Barb Size:0.375"
Frequently Bought Together