Masterflex® Transfer Tubing, C-Flex®, Opaque White, 5/32" ID x 7/32" OD; 25 Ft
Catalog # MFLX06424-65
Supplier: VWR International
CE certificate
About this item
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: ⁵/₃₂" int.Ø × ⁷/₃₂"OD
Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Opaque white.
Certification: Resin meets USP Class VI requirements. Tubing is manufactured according to GMP.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: With autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:5.6 mm (0.2188")
- Tubing int.Ø:4 mm (0.15625")
- Wall thickness:0.8 mm (0.0312")
- Max. pressure:0.69 bar (10 psi)
- Max. temperature:135 °C (275 °F)
- Color:White
- Description:Transfer Tubing, C-Flex®, Opaque White, 5/32" ID x 7/32" OD; 25 Ft
- Length:7.6 m (25 ft.)
- Environmentally Preferable:
- Model:06424-65
- GMP compliant:Yes
- Length per pack:7.6 m (25 ft.)
- Regulatory approvals:European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–45 °C (–50 °F)
- Sterilisation:Autoclave;EtO;Gamma
- Working pressure:10 psi
- Clarity:Opaque
- Cat. no.:MFLX06424-65
- Tubing Material:C-Flex®
Frequently Bought Together