Masterflex® Transfer Tubing, C-Flex®, Clear, 1" ID x 1-3/8" OD; 15 Ft
Catalog # MFLX06422-23
Supplier: VWR International
CE certificate
About this item
Meets the demands of various industries.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
Applications: Pharmaceutical, biotech, and general-purpose lab uses requiring high performance. Economical alternative to platinum silicone.
Characteristics: Exceptional tensile and tear strength, good biocompatibility, excellent chemical resistance, low gas permeability, and a smooth surface. Transparent.
Certification: Product is manufactured in accordance with Part 820 Quality System Requirements (GMP); and meets USP Class VI.
Temperature range: -40 to 275 °F (-40 to 135 °C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation.
- Tubing ext.Ø:35 mm (1.375")
- Tubing int.Ø:25.4 mm (1")
- Wall thickness:4.8 mm (0.1875")
- Max. pressure:2.8 bar (41 psi)
- Max. temperature:135 °C (275 °F)
- Color:Translucent
- Description:Transfer Tubing, C-Flex®, Clear, 1" ID x 1-3/8" OD; 15 Ft
- Length:4.6 m (15 ft.)
- Environmentally Preferable:
- Model:06422-23
- GMP compliant:Yes
- Length per pack:4.6 m (15 ft.)
- Regulatory approvals:ADCF;European Pharmacopoeia;Non-DEHP;Non-Phthalate;RoHS;USP
- Sterilisation method autoclave:Yes
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–45 °C (–50 °F)
- Sterilisation:Autoclave;EtO;Gamma
- Working pressure:2.8 bar (41 psi)
- Clarity:Translucent
- Cat. no.:MFLX06422-23
- Tubing Material:C-Flex®
Frequently Bought Together