Order Entry
Canada
ContactUsLinkComponent
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1/16" ID x 1/8" OD; 50 Ft/PK, 10/CS
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1/16" ID x 1/8" OD; 50 Ft/PK, 10/CS
Catalog # MFLX06407-37
Supplier:  VWR International
undefined
Masterflex® Transfer Tubing, Tygon® E-Lab (E-3603), 1/16" ID x 1/8" OD; 50 Ft/PK, 10/CS
Catalog # MFLX06407-37
Supplier:  VWR International

About this item

Pliable formulation for sharp radius bending.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Tubing size: 1/16" ID x 1/8" OD

This tubing is ideal for general laboratory use. It offers long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, and is nontoxic.

FDA compliant and made according to GMP.

Temperature range is -51 to 165 °F (-46 to 73 °C)

Can be sterilized with ethylene oxide or autoclave

  • Tubing ext.Ø:
    3.2 mm (0.125")
  • Tubing int.Ø:
    1.6 mm (0.0625")
  • Wall thickness:
    0.8 mm (0.03125")
  • Max. pressure:
    2.5 bar (36 psi)
  • Max. temperature:
    74 °C (165 °F)
  • Color:
    Transparent
  • Description:
    Transfer Tubing, Tygon® E-Lab (E-3603), 1/16" ID x 1/8" OD
  • Length:
    10× 15.2 m (50 ft.)
  • Environmentally Preferable:
  • Model:
    06407-37
  • GMP compliant:
    Yes
  • Length per pack:
    15.2 m (50 ft.)
  • Regulatory approvals:
    ADCF;FDA;Non-DEHP;NSF-51;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –46 °C (–51 °F)
  • Working pressure:
    2.5 bar (36 psi)
  • Clarity:
    Translucent
  • Cat. no.:
    MFLX06407-37
  • Tubing Material:
    Tygon® E-Lab (E-3603)
Frequently Bought Together