Order Entry
Canada
ContactUsLinkComponent
Masterflex® Proportioning Solenoid Valve; 1/4" OD, 0-30VDC, 0.063"
Masterflex® Proportioning Solenoid Valve; 1/4" OD, 0-30VDC, 0.063"
Catalog # MFLX98650-32
CE Compliant
undefined
Masterflex® Proportioning Solenoid Valve; 1/4" OD, 0-30VDC, 0.063"
Catalog # MFLX98650-32
Supplier Number:  PSV-4
CE Compliant
  • Model:
  • 98650-32
  • 98650-22
  • 98650-12
  • 98650-02
  • 98650-34
  • Height:
  • 3.5"
  • 3.5"
  • 3.5"
  • 3.5"
  • 3.5"
  • Orifice:
  • 1.6002 mm (0.063")
  • 1.397 mm (0.055")
  • 1.016 mm (0.04")
  • 0.508 mm (0.02")
  • 3.175 mm (0.125")
  • Power:
  • 0 - 30 VDC
  • 0 - 30 VDC
  • 0 - 30 VDC
  • 0 - 30 VDC
  • 0 - 30 VDC
  • Tubing ext.Ø:
  • 0.25"
  • 0.25"
  • 0.25"
  • 0.25"
  • 0.25"
  • Width:
  • 3.5"
  • 3.5"
  • 3.5"
  • 3.5"
  • 3.5"
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • Currently Viewing

Specifications

About this item

Resist pressures up to 500 psi!

  • Use for continuous control of liquid or gas flow
  • Valves withstand pressures to 500 psi

Apply a 0 to 30 VDC input signal—these normally-closed valves open to give you flow rates that are proportional to the input voltage. Stainless steel valve construction withstands pressures to 500 psi. Maximum fluid temperature is 122 °F (50 °C). Maximum ambient temperature with intermittent use is 130 °F (54 °C). Actuation time is 500 milliseconds.

Wetted parts are 316 and 416 stainless steel and VITON®. Ports are 1/4" compression fittings. Valves include 6" lead wires.
Optional Control Module allows valves to accept 0 to 5 VDC or 4 to 20 mA input signal—ideal for use with transmitters or controllers. Control module has a DB9 female connector (cord sold separately) for input/output signals and requires a 12 to 30 VDC power supply.

Based on 10 psi inlet pressure and atmospheric exhaust.

  • Connection Type:
    Compression
  • Power:
    0 - 30 VDC
  • Description:
    Proportioning Solenoid Valve; 1/4" OD, 0-30VDC, 0,063"
  • Environmentally Preferable:
  • Model:
    98650-32
  • Tubing ext.Ø:
    0.25"
  • Width:
    3.5"
  • Height:
    3.5"
  • Warranty:
    1 year
  • Orifice:
    1.6002 mm (0.063")
  • Cat. no.:
    MFLX98650-32
  • Cv:
    0.068
  • Inlet Port:
    ¼" compression
  • Max. Flow Rate for Water:
    850 ml/min
  • Outlet Port:
    ¼" compression
  • Max. Flow Rate for Air:
    25000 ml/min
  • Depth:
    25.4 mm (1")
Frequently Bought Together