- Model:
- 98650-12
- 98650-22
- 98650-32
- 98650-02
- 98650-34
- Height:
- 3.5"
- 3.5"
- 3.5"
- 3.5"
- 3.5"
- Orifice:
- 1.016 mm (0.04")
- 1.397 mm (0.055")
- 1.6002 mm (0.063")
- 0.508 mm (0.02")
- 3.175 mm (0.125")
- Power:
- 0 - 30 VDC
- 0 - 30 VDC
- 0 - 30 VDC
- 0 - 30 VDC
- 0 - 30 VDC
- Tubing ext.Ø:
- 0.25"
- 0.25"
- 0.25"
- 0.25"
- 0.25"
- Width:
- 3.5"
- 3.5"
- 3.5"
- 3.5"
- 3.5"
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Resist pressures up to 500 psi!
- Use for continuous control of liquid or gas flow
- Valves withstand pressures to 500 psi
Apply a 0 to 30 VDC input signal—these normally-closed valves open to give you flow rates that are proportional to the input voltage. Stainless steel valve construction withstands pressures to 500 psi. Maximum fluid temperature is 122 °F (50 °C). Maximum ambient temperature with intermittent use is 130 °F (54 °C). Actuation time is 500 milliseconds.
Wetted parts are 316 and 416 stainless steel and VITON®. Ports are 1/4" compression fittings. Valves include 6" lead wires.
Optional Control Module allows valves to accept 0 to 5 VDC or 4 to 20 mA input signal—ideal for use with transmitters or controllers. Control module has a DB9 female connector (cord sold separately) for input/output signals and requires a 12 to 30 VDC power supply.
Based on 10 psi inlet pressure and atmospheric exhaust.
- Connection Type:Compression
- Power:0 - 30 VDC
- Description:Proportioning Solenoid Valve; 1/4" OD, 0-30VDC, 0,040"
- Environmentally Preferable:
- Model:98650-12
- Tubing ext.Ø:0.25"
- Width:3.5"
- Height:3.5"
- Warranty:1 year
- Orifice:1.016 mm (0.04")
- Cat. no.:MFLX98650-12
- Cv:0.033
- Inlet Port:¼" compression
- Max. Flow Rate for Water:400 ml/min
- Outlet Port:¼" compression
- Max. Flow Rate for Air:13000 ml/min
- Depth:25.4 mm (1")