Masterflex® Solenoid Pinch Valve, Normally-Open, for L/S 14 tubing; 12 VDC
Catalog # MFLX98306-04
Supplier: CLARK SOLUTIONS
Specifications
See all product configurations- Catalog No:
- MFLX98306-04
- MFLX98306-24
- MFLX98306-28
- MFLX98306-30
- MFLX98306-20
- MFLX98306-18
- MFLX98306-16
- MFLX98306-08
- MFLX98306-02
- MFLX98306-12
- MFLX98306-14
- MFLX98306-26
- MFLX98306-00
- MFLX98306-22
- MFLX98306-10
- Power:
- 12 VDC. 10 W
- 12 VDC. 10 W
- 12 VDC. 10 W
- 24 VDC. 10 W
- 12 VDC. 10 W
- 24 VDC. 10 W
- 12 VDC. 10 W
- 12 VDC. 10 W
- 24 VDC. 10 W
- 12 VDC. 10 W
- 24 VDC. 10 W
- 24 VDC. 10 W
- 12 VDC. 10 W
- 24 VDC. 10 W
- 24 VDC. 10 W
- Response time:
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- 30 - 50 ms
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Specifically designed for Masterflex® pump tubing.
- Use with tubing that has durometer rating of 50 or less such as C-Flex® or silicone—7.25 psi max
- Excellent for clean processes—fluid stays contained within tubing
- Use for on/off flow control applications
Easily control the flow through your Masterflex tubing.
- Connection Type:Pinch Valve for Tubing
- Power:12 VDC. 10 W
- Description:Solenoid Pinch Valve; for use with L/S 14 tubing, normally open, 12 VDC
- Environmentally Preferable:
- Response time:30 - 50 ms
- Warranty:1 year
- Cat. no.:MFLX98306-04
- Flow Pattern:Normally-open
- Masterflex Tube Size:L/S 14
Frequently Bought Together