Order Entry
Canada
ContactUsLinkComponent
Masterflex® Solenoid-Operated Two-Way Pinch Valve; Normally-Closed, 19 mm Tube OD, 24 VDC
Masterflex® Solenoid-Operated Two-Way Pinch Valve; Normally-Closed, 19 mm Tube OD, 24 VDC
Catalog # MFLX98305-15
Supplier:  CLARK SOLUTIONS
undefined
Masterflex® Solenoid-Operated Two-Way Pinch Valve; Normally-Closed, 19 mm Tube OD, 24 VDC
Catalog # MFLX98305-15
Supplier:  CLARK SOLUTIONS
Supplier Number:  EPK-1502-NC 24V N CLOSED

About this item

Excellent choice for viscous fluids.

  • Specifically designed for metric sized tubing

These solenoid-operated 2- and 3-Way pinch valves are ideal for use with fluids that are difficult for traditional solenoid valves to handle, such as viscous fluids. They are ideal for on/off flow control applications and where frequent changes of wetted parts are necessary. All models are compatible with silicone, C-FLEX®, and PharMed® BPT tubing. The two-way valves are available in both normally closed and normally open configurations. The three-way valves accept two tubes, the bottom tube is normally open while the top is normally closed.

  • Connection Type:
    Pinch Valve for Tubing
  • Power:
    24 VDC. 60 W
  • Description:
    Solenoid-Operated Two-Way Pinch Valve; Normally-Closed, 19 mm Tube OD, 24 VDC
  • Environmentally Preferable:
  • Model:
    98305-15
  • Pinch valve tube size:
    19 mm OD
  • Warranty:
    1 year
  • Cat. no.:
    MFLX98305-15
  • Flow Pattern:
    2-way, normally closed
Frequently Bought Together