Electrically and Pneumatically Actuated Elliptical Valves
Three-Way Elliptical Valve, PP, 115 VAC, 3/4" NPT(F), PP, NPT(F), 0.75 NPT(F), ¾" NPT(F), ¾" NPT(F)
Catalog # MFLX98153-16
Supplier: EVSCO INC
Supplier #: 523-PP-1-RE1
Electrically and Pneumatically Actuated Elliptical Valves
Catalog # MFLX98153-16
Supplier: EVSCO INC
Jump to:
Product Details & Documents
Completely disassemble in-line for easy cleaning.
- FDA-compliant
- Choose between Polypropylene (PP) or PVDF valve options
Use these actuated elliptical valves for liquid, gas, and vacuum applications. Valve systems are available in PP or PVDF bodies; all are FDA compliant and have O-rings made of Viton®. Rated for 150 psi at 73 °F (10 bar at 22 °C) (liquids).
Specifications
- Connection Type:NPT(F)
- Port Size:0.75 NPT(F)
- Description:Three-Way Elliptical Valve, PP, 115 VAC, 3/4" NPT(F)
- Inlet Port:¾" NPT(F)
- Outlet Port:¾" NPT(F)
- Housing material:PP
- Cat. No.:MFLX98153-16
- Media compatibility:Use for liquid, gas, and vacuumapplications
- Warranty:1 Month
- Orifice:19.05 mm (0.75")
- Actuation motor:115V
- Power:115 VAC



