Order Entry
Canada
ContactUsLinkComponent
Masterflex® Transfer Tubing, PharMed® BPT, 1/4" ID x 3/8" OD; 25 ft
Masterflex® Transfer Tubing, PharMed® BPT, 1/4" ID x 3/8" OD; 25 ft
Catalog # MFLX96880-10
Supplier:  VWR International
CE certificate
undefined
Masterflex® Transfer Tubing, PharMed® BPT, 1/4" ID x 3/8" OD; 25 ft
Catalog # MFLX96880-10
Supplier:  VWR International
CE certificate

About this item

Protect your light-sensitive samples.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

This tubing is ideal for general laboratory use. They offer long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, are nontoxic. Made according to GMP. Temperature range is -51 to 270 °F (-51 to 132 °C). Can be sterilized with ethylene oxide, gamma, or autoclave.

  • Tubing ext.Ø:
    9.525 mm (0.375")
  • Tubing int.Ø:
    6.35 mm (0.25")
  • Wall thickness:
    1.6 mm (0.0629")
  • Max. pressure:
    1.65 bar (24 psi)
  • Max. temperature:
    132 °C (270 °F)
  • Color:
    Opaque
  • Description:
    Tubing, ¹/₄" x ³/₈", 25 Ft/Pk
  • Length:
    7.6 m (25 ft.)
  • Environmentally Preferable:
  • Model:
    96880-10
  • GMP compliant:
    Yes
  • Length per pack:
    7.6 m (25 ft.)
  • Regulatory approvals:
    ADCF;Non-DEHP;RoHS;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –51 °C (–60 °F)
  • Warranty:
    1 year
  • Working pressure:
    10 psi
  • Clarity:
    Opaque
  • Cat. no.:
    MFLX96880-10
  • Tubing Material:
    PharMed® BPT
Frequently Bought Together