Masterflex® Transfer Tubing, PVC, 3/8" ID x 5/8" OD; 50 Ft
Catalog # MFLX96605-10
Supplier: SANISURE, INC. - SPARTA
About this item
Stop oxidation and bacteria problems.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Tubing size: 3/8" ID x 5/8" OD
This tubing is extremely flexible and transparent and is resistant to oxidation, bacteria and a broad range of chemicals. PVC tubing meets FDA CFR Title 21 177.101.
- Tubing ext.Ø:16 mm (0.625")
- Tubing int.Ø:9.6 mm (0.375")
- Wall thickness:3.2 mm (0.125")
- Max. pressure:4.5 bar (65 psi)
- Max. temperature:74 °C (165 °F)
- Color:Transparent
- Description:Transfer Tubing, PVC, 3/8" ID x 5/8" OD; 50 Ft
- Length:15.2 m (50 ft.)
- Environmentally Preferable:
- Model:96605-10
- Length per pack:15.2 m (50 ft.)
- Regulatory approvals:FDA
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–41 °C (–41 °F)
- Working pressure:65 psi
- Clarity:Translucent
- Cat. no.:MFLX96605-10
- Tubing Material:PVC
Frequently Bought Together