Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® S3™ E-LFL, 0.25 mm ID; 12/PK
Catalog # MFLX96449-12
Supplier: VWR International
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Longest tubing life of all Tygon tubing formulations
- Broad chemical compatibility
- Clear for easy flow monitoring
- Inner diameter: 0.25 mm
To complete your Ismatec® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application. The stops on the two-stop tubing are color-coded according to tubing ID. Use this tubing with any of the Ismatec® standard cartridge pumps and pump heads. Cartridges withstand pressures up to 45 psi (2.9 bar).
The overall length of E-LFL 96449-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.
Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:0.25 mm (0.0098")
- Description:Pump Tubing, 2-Stop, Tygon® S3™ E-LFL, 0.25 mm ID; 12/PK
- Length:406 mm (16")
- Environmentally Preferable:
- Model:96449-12
- Regulatory approvals:ADCF;EU Food 10/2011;European Pharmacopoeia;FDA;Non-DEHP;RoHS;USP
- Tubes per pack:12
- Series:Similar to SC0414
- Cat. no.:MFLX96449-12
- Color Coded Stops:Orange/blue
- Tubing Material:Tygon® S3™ E-LFL
Frequently Bought Together