Order Entry
Canada
ContactUsLinkComponent
Masterflex® L/S® High-Performance Precision Pump Tubing, FDA-Compliant Viton®, L/S 15; 25 ft
Masterflex® L/S® High-Performance Precision Pump Tubing, FDA-Compliant Viton®, L/S 15; 25 ft
Catalog # MFLX96412-15
Supplier:  VWR International
CE certificate
undefined
Masterflex® L/S® High-Performance Precision Pump Tubing, FDA-Compliant Viton®, L/S 15; 25 ft
Catalog # MFLX96412-15
Supplier:  VWR International
CE certificate

About this item

Good for food and lab applications.

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery
  • Tubing Size: L/S 15

Applications: Food or laboratory applications where FDA compliance is required, acid and solvent transfer, high-temperature work
Characteristics: Good chemical resistance, opaque black

For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.

  • Maximum Flow Rate:
    1100 ml/min
  • Tubing int.Ø:
    4.80 mm (0.189")
  • Max. pressure:
    2.7 bar (40 psi)
  • Max. temperature:
    205 °C (400 °F)
  • Pump series:
    L/S
  • Description:
    L/S® High-Performance Precision Pump Tubing, FDA-Compliant Viton®, L/S 15; 25 ft
  • Environmentally Preferable:
  • Model:
    96412-15
  • Length per pack:
    7.6 m (25 ft.)
  • Max. temperature (dynamic):
    150 °C (302 °F)
  • Min. temperature (dynamic):
    0 °C (32 °F)
  • Regulatory approvals:
    ADCF;FDA
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    No
  • Sterilisation method gamma:
    No
  • Suction lift H₂O:
    8.8 m (29 ft.)
  • Min. temperature:
    –32 °C (–25 °F)
  • Max. vacuum:
    660 mm Hg (26" Hg)
  • Sterilisation:
    Sterilization is not recommended
  • Warranty:
    Out of box
  • Cat. no.:
    MFLX96412-15
  • L/S Masterflex Tubing Size:
    15
  • Tubing Material:
    Viton® FDA-Compliant
  • Hose Barb Size:
    0.1875"
Frequently Bought Together