Masterflex® Ismatec® Pump Tubing, 2-Stop, Tygon® Fuel and Lubricant, 1.30mm ID; 12/PK
Catalog # MFLX95703-32
Supplier: VWR International
About this item
Designed for optimal operation in your Ismatec pumps.
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
- Specially designed to transport hydrocarbons, petroleum products, or distallates
- Transparent yellow color
- Inner diameter: 1.30 mm
Appearance: Opaque Temperature: -70 to 52 °C Life at 100 rpm: 1000 hrs Advantages:Long service life, outstanding fatigue resistance due to flexing Application:Suitable for applications using acetone, methyl-ethyl-ketone (MEK), and other highly aggressive chemicals The overall length of Tygon Fuel & Lubricant F-4040-A 95715-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long. Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.
- Tubing int.Ø:1.3 mm (0.051")
- Description:Pump Tubing, 2-Stop, Tygon® Fuel and Lubricant, 1.30mm ID; 12/PK
- Length:406 mm (16")
- Environmentally Preferable:
- Model:95703-32
- Regulatory approvals:ADCF;Non-DEHP;RoHS
- Tubes per pack:12
- Series:Similar to SC0164-AI
- Cat. no.:MFLX95703-32
- Color Coded Stops:Gray/gray
- Tubing Material:Tygon® fuel and lubricant
Frequently Bought Together