Masterflex® Transfer Tubing, Ester-Based Polyurethane, Avantor®
Transfer Tubing, Ester-Based Polyurethane, ¹/₂" ID x 5/8" OD; 100 Ft, 12.8 mm (0.5"), 1.6 mm (0.0625"), 16 mm (0.625"), Ester-based PU, 30.5 m (100 ft.), Natural
Catalog # MFLX95680-32
Supplier: VWR International
Masterflex® Transfer Tubing, Ester-Based Polyurethane, Avantor®
Catalog # MFLX95680-32
Supplier: VWR International
Jump to:
Product Details & Documents
Worry-free petroleum-based transfer.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match your unique application
The tubes are ideal for high-purity, general laboratory, petroleum-based transfer. Characteristics include plasticizer-free, low extractables, good at low temperatures, good resistance to petroleum-based chemicals, and high tensile strength. Not recommended for use with aqueous solutions. Temperature range is -70 to 185 °F (-56 to 85 °C). Can be sterilized with ethylene oxide.
Specifications
- Tubing ext.Ø:16 mm (0.625")
- Tubing int.Ø:12.8 mm (0.5")
- Wall thickness:1.6 mm (0.0625")
- Color:Natural
- Description:Transfer Tubing, Ester-Based Polyurethane, ¹/₂" ID x 5/8" OD; 100 Ft
- Length:30.5 m (100 ft.)
- Tubing material:Ester-based PU
- Max. pressure:2.5 bar (36 psi)
- Min. temperature:–73 °C (–100 °F)
- Clarity:Translucent
- Cat. No.:MFLX95680-32
- Sterilisation method EtO:Yes
- Working pressure:2.5 bar (36 psi)
- Max. temperature:93 °C (200 °F)
- Model:95680-32
- Sterilisation method gamma:No
- Bend radius:73.025 mm (2.875")
- Max. vacuum:20" Hg
- Length per pack:30.5 m (100 ft.)
- Sterilisation method autoclave:No



