Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® Transfer Tubing, Ester-Based Polyurethane, Avantor®

Masterflex® Transfer Tubing, Ester-Based Polyurethane, Avantor®

Transfer Tubing, Ester-Based Polyurethane, 1/16" ID x ¹/₈" OD; 100 Ft, 1.6 mm (0.0625"), 0.8 mm (0.313"), 3.2 mm (0.125"), Ester-based PU, 30.5 m (100 ft.), Natural
Catalog # MFLX95680-00
Supplier:   VWR International
Masterflex® Transfer Tubing, Ester-Based Polyurethane, Avantor®
Catalog # MFLX95680-00
Supplier:  VWR International
Masterflex® Transfer Tubing, Ester-Based Polyurethane, Avantor®
Masterflex® Transfer Tubing, Ester-Based Polyurethane, Avantor®

Transfer Tubing, Ester-Based Polyurethane, 1/16" ID x ¹/₈" OD; 100 Ft, 1.6 mm (0.0625"), 0.8 mm (0.313"), 3.2 mm (0.125"), Ester-based PU, 30.5 m (100 ft.), Natural

Price
$111.00
Log in for availability
Each (100Feet)
Product Details & Documents

Worry-free petroleum-based transfer.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

The tubes are ideal for high-purity, general laboratory, petroleum-based transfer. Characteristics include plasticizer-free, low extractables, good at low temperatures, good resistance to petroleum-based chemicals, and high tensile strength. Not recommended for use with aqueous solutions. Temperature range is -70 to 185 °F (-56 to 85 °C). Can be sterilized with ethylene oxide.

Specifications
  • Tubing ext.Ø:
    3.2 mm (0.125")
  • Tubing int.Ø:
    1.6 mm (0.0625")
  • Wall thickness:
    0.8 mm (0.313")
  • Color:
    Natural
  • Description:
    Transfer Tubing, Ester-Based Polyurethane, 1/16" ID x ¹/₈" OD; 100 Ft
  • Length:
    30.5 m (100 ft.)
  • Tubing material:
    Ester-based PU
  • Max. pressure:
    6.9 bar (100 psi)
  • Min. temperature:
    –73 °C (–100 °F)
  • Clarity:
    Translucent
  • Cat. No.:
    MFLX95680-00
  • Sterilisation method EtO:
    Yes
  • Working pressure:
    6.9 bar (100 psi)
  • Max. temperature:
    93 °C (200 °F)
  • Model:
    95680-00
  • Sterilisation method gamma:
    No
  • Bend radius:
    4.7625 mm (0.1875")
  • Max. vacuum:
    29,9" Hg
  • Length per pack:
    30.5 m (100 ft.)
  • Sterilisation method autoclave:
    No
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.