Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Masterflex L/S® Variable-speed pump system with easy-load thin-wall pump head and handheld remote, 600 rpm, 115 VAC (no open-head sensor), stainless steel rotor material, US, —, —, —, —, —, 90 - 130 VAC, 50/60 Hz, 20 - 600, —
Catalog # MFLX77715-90
2 year warranty
Supplier: Avantor Fluid Handling
Supplier #: 77715-90
Masterflex® L/S® Analog Variable-Speed Console Drive Systems, Avantor®
Catalog # MFLX77715-90
Supplier: Avantor Fluid Handling
2 year warranty
Jump to:
Product Details & Documents
Compact, cost effective pump systems for general fluid transfer applications.
- Simple operation with single-turn speed control
- Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
- Reversible motor lets you easily prime/purge tubing and pump in either direction
- Remote control of start/stop via DB9 connector on back of drive
Choose a convenient, complete system all with one catalog number.
Specifications
- Maximum Flow Rate:—
- Power:90 - 130 VAC, 50/60 Hz
- Description:Masterflex L/S® Variable-speed pump system with easy-load thin-wall pump head and handheld remote, 600 rpm, 115 VAC (no open-head sensor), stainless steel rotor material
- Height:—
- Length:—
- Max. RPM:20 - 600
- Pump Head:—
- Width:—
- Housing material:—
- Plug type:US
- Min. flow rate per channel:0.06 ml/min
- Cat. No.:MFLX77715-90
- Input:Start/Stop (remote inputs)
- Warranty:2 years
- Pump series:L/S
- Max. flow rate per channel:3.8 ml/min
- Channels:1
- No. of rollers:4; stainless steel
Accessories
Product Information
- Catalog #AvailabilityPrice
- Footswitch, DB9 male, for use with drives
Product Information
- Catalog #AvailabilityPrice
- Handheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableHandheld Remote Controller; DB9(M) Connector; 6 ft (1,8 m) CableMFLX07528-80Log in for availabilityEach - $689.00



