Masterflex® I/P® Pump Head Adapter for NEMA Type 56 C Motor, 194 rpm; 17.8:1 Gear Ratio
Catalog # MFLX77490-30
Supplier: Avantor Fluid Handling
2 year warranty
About this item
Connect any I/P® pump head to a 56C frame motor.
- Cast aluminum adapters feature built-in gear box for easy setup
- Compatible with all I/P pump heads
- Suitable for use with 1⁄10 hp to 1⁄2 hp 56C frame motor and 650 rpm max pump head speed
- Flow rate 0.12 to 5.6 LPM with I/P tubing and 17.8:1 gear ratio—flow rate depends on drive rpm, pump head, and tubing size
These I/P® pump head adapters work with 56C frame motors, allowing you to customize a pump for your application. Add a motor controller for variable-speed and/or remote-control operation. Adapters are compatible with all I/P pump heads.
Delivery: Includes adapter with built-in gear box, hardware.
- Maximum Flow Rate:5000 ml/min
- Pump series:I/P
- Description:I/P NEMA Type 56 C pump head adapter, 17,8:1 adapter gear ratio
- Environmentally Preferable:
- Model:77490-30
- Cat. no.:MFLX77490-30
- Max. RPM:194 rpm
- No. of Pump Heads Accepted:2
- Housing Material:Painted aluminium
- Mounting type:Direct coupling
- Drive height:165 mm (6.5")
- Drive length:171 mm (6.75")
- Drive width:165 mm (6.5")
- Gear ratio:17.8:1
- Min. RPM:20 rpm
- Motor mount:NEMA Type 56C
- Motor requirements:1/4 hp to 1/2 hp; 4800 max motor rpm
- Open-head sensor:No
- Warranty:2 years
Frequently Bought Together