Masterflex® L/S® Replacement Motor for Washdown Benchtop Modular Drive, 100 rpm
Catalog # MFLX77301-72
Supplier: Avantor Fluid Handling
IP66 washdown
2 year warranty
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Extend the life of your Masterflex pump with these replacement parts
Choose replacement motors based on your Masterflex Modular System.
- Power:90 - 260 VAC; 1.8 A
- Pump series:L/S
- Description:Replacement Motor, 100 rpm, for L/S 77301-70 Washdown Modular Drive
- Environmentally Preferable:
- Model:77301-72
- Motor height:152 mm (6")
- Motor hp:1/10
- Motor IP rating:IP 66
- Motor length:395 mm (15.6093")
- Motor width:178 mm (7")
- Motor:75 W
- Warranty:2 years
- Cat. no.:MFLX77301-72
- No. of Pump Heads Accepted:4
Frequently Bought Together