Masterflex® L/S® Controller for Digital Washdown Benchtop Modular Drive, 600 rpm; 115/230 VAC
Catalog # MFLX77301-54
Supplier: Avantor Fluid Handling
CE Compliant
IP66 washdown
2 year warranty
About this item
Make the most of your Masterflex drives replacement parts and other accessories.
- Extend the life of your Masterflex pump with these replacement parts
- Suitable for use with 77301-50 Washdown Benchtop Digital Modular Drive
Choose replacement motors based on your Masterflex Modular System.
- Power:90 - 260 VAC; 1.8 A
- Pump series:L/S
- Description:Replacement Controller for L/S 77301-50 Washdown Digital Modular Drive 115/230 VAC
- Environmentally Preferable:
- Model:77301-54
- Controller height:119 mm (4.75")
- Controller IP rating:IP 66
- Controller length:285 mm (10.2031")
- Controller width:279 mm (11")
- Speed control:±0.1%
- Warranty:2 years
- Cat. no.:MFLX77301-54
Frequently Bought Together