Order Entry
Canada
ContactUsLinkComponent
Masterflex® L/S® Replacement Motor for Digital Washdown Benchtop Modular Drive, 600 rpm
Masterflex® L/S® Replacement Motor for Digital Washdown Benchtop Modular Drive, 600 rpm
Catalog # MFLX77301-52
CE Compliant
IP66 washdown
2 year warranty
undefined
Masterflex® L/S® Replacement Motor for Digital Washdown Benchtop Modular Drive, 600 rpm
Catalog # MFLX77301-52
Supplier Number:  77301-52
CE Compliant
IP66 washdown
2 year warranty

About this item

Make the most of your Masterflex drives replacement parts and other accessories.

  • Extend the life of your Masterflex pump with these replacement parts
  • Suitable for use with 77301-50 Washdown Benchtop Digital Modular Drive

Choose replacement motors based on your Masterflex Modular System.

  • Power:
    90 - 260 VAC; 1.8 A
  • Pump series:
    L/S
  • Description:
    Replacement Motor, 600 rpm, for L/S 77301-50 Washdown Digital Modular Drive
  • Environmentally Preferable:
  • Model:
    77301-52
  • Motor height:
    152 mm (6")
  • Motor hp:
    1/10
  • Motor IP rating:
    IP 66
  • Motor length:
    395 mm (15.6093")
  • Motor width:
    178 mm (7")
  • Motor:
    75 W
  • Warranty:
    2 years
  • Cat. no.:
    MFLX77301-52
  • No. of Pump Heads Accepted:
    2
Frequently Bought Together