Masterflex® L/S® Compact Variable-Speed Drive, Avantor®
L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC, US, 560 ml/min, 1, Painted steel, 200 rpm, 90 - 260 VAC; 50/60 Hz; 0.5 A
Catalog # MFLX77200-20
1 year warranty
ISO9001
Supplier: Avantor Fluid Handling
Supplier #: 77200-20
Masterflex® L/S® Compact Variable-Speed Drive, Avantor®
Catalog # MFLX77200-20
Supplier: Avantor Fluid Handling
1 year warranty
ISO9001
Jump to:
Product Details & Documents
Stackable, compact pump drive delivers versatile performance in limited space.
- Flow rate 2.1 to 560 ml/min—flow rate depends on drive rpm, pump head, and tubing size
- Stackable, compact drive is perfect for small work areas
- Constructed with a painted steel housing with IP22 rating
- No difficult programming—single switch for forward/off/reverse and analog controller
- Pump in either direction—also allows purging before or after pumping
- Remote control of start/stop via contact closure
These compact drives are a perfect when space is limited, as they fit just about anywhere. The variable-speed design makes them ideal for when you need to pump fluid at a higher rate. Drives accept one Easy-Load® or standard pump head. Use drives with L/S® Precision tubing—accepts sizes L/S 13, L/S 14, L/S 16, L/S 25, and L/S 17. Only silicone and C-Flex® tubing formulations are recommended for use with L/S 25 and L/S 17 sizes.
Documents
Specifications
- Maximum Flow Rate:560 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 0.5 A
- Description:L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 115/230 VAC
- Max. RPM:200 rpm
- No. of Pump Heads Accepted:1
- Housing material:Painted steel
- Plug type:US
- Open-head sensor:No
- Speed:Variable
- Cloud connected:No
- Drive length:165 mm (6.5")
- Warranty:1 year
- Motor:6 W
- Remote I/O:Start/stop via contact closure
- Reversible motor:Yes
- Type of pump heads accepted:Standard, Easy-Load
- Control type:Analog
- Digital dispensing:No
- Drive width:133 mm (5.25")
- Cat. No.:MFLX77200-20
- Drive IP rating:IP 22
- Drive height:114 mm (4.5")
- Pump series:L/S
- Voltage:90 - 260 VAC
- Frequency:50/60 Hz
- Washdown capable:No
- Speed control:±5%
- Current:0.5 A
- Min. RPM:35 rpm
Accessories
Product Information
- Catalog #Compatible withAvailabilityPrice
- Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cablePower supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cableMFLX77200-0707571-00 L/S driveLog in for availabilityEach - $318.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



