Order Entry
Canada
Orders LinkContactUsLinkComponent
Masterflex® L/S® Compact Variable-Speed Drive, Avantor®

Masterflex® L/S® Compact Variable-Speed Drive, Avantor®

L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 12 VDC, US, 560 ml/min, 1, Painted steel, 200 rpm, 12 VDC; 2.4 A
Catalog # MFLX77200-12
1 year warranty
CE Compliant
ISO9001
Supplier #:  77200-12
Masterflex® L/S® Compact Variable-Speed Drive, Avantor®
Catalog # MFLX77200-12
1 year warranty
CE Compliant
ISO9001
Masterflex® L/S® Compact Variable-Speed Drive, Avantor®
Masterflex® L/S® Compact Variable-Speed Drive, Avantor®

L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 12 VDC, US, 560 ml/min, 1, Painted steel, 200 rpm, 12 VDC; 2.4 A

Price
$1,400.00
Log in for availability
Each
Product Details & Documents

Stackable, compact pump drive delivers versatile performance in limited space.

  • Flow rate 2.1 to 560 ml/min—flow rate depends on drive rpm, pump head, and tubing size
  • Stackable, compact drive is perfect for small work areas
  • Constructed with a painted steel housing with IP22 rating
  • No difficult programming—single switch for forward/off/reverse and analog controller
  • Pump in either direction—also allows purging before or after pumping
  • Remote control of start/stop via contact closure

These compact drives are a perfect when space is limited, as they fit just about anywhere. The variable-speed design makes them ideal for when you need to pump fluid at a higher rate. Drives accept one Easy-Load® or standard pump head. Use drives with L/S® Precision tubing—accepts sizes L/S 13, L/S 14, L/S 16, L/S 25, and L/S 17. Only silicone and C-Flex® tubing formulations are recommended for use with L/S 25 and L/S 17 sizes.

Specifications
  • Maximum Flow Rate:
    560 ml/min
  • Power:
    12 VDC; 2.4 A
  • Description:
    L/S® Variable-Speed Compact Drive, 35 to 200 rpm; 12 VDC
  • Max. RPM:
    200 rpm
  • No. of Pump Heads Accepted:
    1
  • Housing material:
    Painted steel
  • Plug type:
    US
  • Open-head sensor:
    No
  • Speed:
    Variable
  • Cloud connected:
    No
  • Drive length:
    165 mm (6.5")
  • Warranty:
    1 year
  • Motor:
    6 W
  • Remote I/O:
    Start/stop via contact closure
  • Reversible motor:
    Yes
  • Type of pump heads accepted:
    Standard, Easy-Load
  • Control type:
    Analog
  • Digital dispensing:
    No
  • Drive width:
    133 mm (5.25")
  • Cat. No.:
    MFLX77200-12
  • Drive IP rating:
    IP 22
  • Drive height:
    114 mm (4.5")
  • Pump series:
    L/S
  • Voltage:
    12 VDC
  • Washdown capable:
    No
  • Speed control:
    ±5%
  • Current:
    2.4 A
  • Min. RPM:
    35 rpm
Accessories

Product Information

  • Catalog #
    Compatible with
    Availability
    Price
  • Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable
    Power supply, dual voltage 115/230 VAC to 12 VDC, 12-ft cable
    MFLX77200-07
    07571-00 L/S drive
    Log in for availability
    Each - $318.00